Motion
S-15HR
Sleeve - Cut & Sewn Terry Loop-Out Material, 14 in Long, Natural White Color
MI ITEM #04697837
MFR #S-15HR
Your Price$6.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - Cut & Sewn Terry Loop-Out Material, 14 in Long, Natural White Color
MI ITEM #04697837
MFR #S-15HR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.30/pr(List $7.25)

Overview

Mfr description
S-15HR TERRY CLOTH SLEEVE T 14
  • KNIT WRIST

Specifications

  • Material
    Terry
  • Protection Type
    Heat Resistant
  • Application
    Food Processing,Baking,Cafeteria,Metal Handing
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    S-15HR
  • Harmonization Code
    6117809510
  • Description
    TERRY CLOTH SLEEVE, HEAVY WEIGHT, 14
  • Product Line
    Heat Resistant
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
  • Additional Details
    Loop-out
  • UPC_NO
    53300811418
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought