Motion
M088
General Purpose Work Glove - One Size Fits All Size, Nylon Material
MI ITEM #04697846
MFR #M088
Price$2.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - One Size Fits All Size, Nylon Material
MI ITEM #04697846
MFR #M088

Mfr description
M088 NYLN 1/2 FNGR NONSTRL DSPOSBLE
  • NON-STERILE, DISPOSABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.93/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    5.9 in
  • Size
    One Size

Details

  • Application
    Critical Environment,Clean Room,Electronics,Laboratory
  • Color
    White
  • Country of Origin
    US
  • Description
    NYLON HALF FINGER GLOVE, ONE SIZE
  • Harmonization Code
    6116938800
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    M088
  • Material
    Nylon
  • Material Type
    General Purpose Gloves
  • Product Line
    Critical Environment
  • Product Types
    Hand Glove
  • Protection Type
    Critical Environment
  • Type
    Glove
  • UPC_NO
    53300804267

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)