Motion
M089
M089
MI ITEM #04697847
MFR #M089
List Price$2.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M089
MI ITEM #04697847
MFR #M089

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.83/pr for your price

Overview

Mfr description
M089 NYLN FULL FINGER NONSTRL DSPOSBLE
  • NON-STERILE, DISPOSABLE,

Specifications

  • Glove Size
    One Size Fits All
  • Size
    One Size
  • Material
    Nylon
  • Material Type
    General Purpose Gloves
  • Lining Material
    Nylon
  • Protection Type
    Critical Environment
  • Application
    Critical Environment,Clean Room,Electronics,Inspection
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    M089
  • Harmonization Code
    6116938800
  • Description
    NYLON FULL FINGER GLOVE, ONE SIZE
  • Product Line
    Critical Environment
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes,Water temperature should not exceed 140ºF
  • UPC_NO
    53300804267
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text