Motion
320
MI ITEM #04697869
MFR #320
Your Price$11.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04697869
MFR #320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.58/pr(List $13.31)

Overview

Mfr description
320 HEATBLOK DOUBLE PALM SFTY CUFF
  • DOUBLE PALM SAFETY CUFF

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    High Performance Fibers
  • Material Type
    Fabric Work Gloves
  • Lining Material
    Cotton Terry Cloth
  • Protection Type
    Heat Resistant
  • Application
    Baking,Steel Manufacturing
  • Color
    White
  • Coating Material
    No Coating
  • Manufacturer Catalog Number
    320
  • Harmonization Code
    6116926410
  • Description
    HEATBLOK GLOVE, LOOP IN, L
  • Product Line
    Heat Resistant
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
  • UPC_NO
    53300076428
  • Country of Origin
    PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text