Motion
Y3106XL
Y3106XL
MI ITEM #04697875
MFR #Y3106XL
List Price$8.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y3106XL
MI ITEM #04697875
MFR #Y3106XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.26/pr for your price

Overview

Mfr description
Y3106XL SELECT SHLDR SPLIT LP SFTY CUFF
  • LINED PALM, SAFETY CUFF

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material
    High Performance Fibers
  • Material Type
    General Purpose Gloves
  • Protection Type
    Leather Palm
  • Application
    Warehousing,Construction
  • Color
    Blue, Grey
  • Length
  • Manufacturer Catalog Number
    Y3106XL
  • Harmonization Code
    4203291800
  • Description
    SELECT SHOULDER SPLIT GLOVE, XL
  • Product Line
    Leather Palm
  • Laundering Capability
    Dry clean only
  • UPC_NO
    43551046615
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text