Overview
Mfr description
M121S SCEPTER POLYESTER WIRE NONSTRL
- POLYESTER WIRE 10PC/BOX
Specifications
- Glove SizeS or Size 7
- SizeS
- MaterialPolyester
- Material TypeGeneral Purpose Gloves
- Lining MaterialPolyester
- Protection TypeCritical Environment
- ApplicationMedical,Clean Room,Semi Conductor
- ColorWhite
- Length
- Manufacturer Catalog NumberM121S
- Harmonization Code6116938800
- DescriptionSCEPTER ANTIMICROBIAL GLOVE, S
- Product LineCritical Environment
- Laundering CapabilityMachine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
- UPC_NO43551056515
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data