Motion
M121M
M121M
Mi Item #04697887
MFR #M121M
Price$307.80/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M121M
Mi Item #04697887
MFR #M121M

Mfr description
M121M SCEPTER POLYESTER WIRE NONSTRL
  • POLYESTER WIRE 10PC/BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.80/bx

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    12.9 in
  • Size
    M

Details

  • Application
    Medical,Clean Room,Semi Conductor
  • Color
    White
  • Country of Origin
    US
  • Description
    SCEPTER ANTIMICROBIAL GLOVE, M
  • Harmonization Code
    6116938800
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    M121M
  • Material
    Polyester
  • Material Type
    General Purpose Gloves
  • Product Line
    Critical Environment
  • Protection Type
    Critical Environment
  • UPC_NO
    43551056515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)