Overview
Mfr description
M321M SCEPTER POLYESTER WIRE STERILE
- POLYESTER WIRE 20PC/BOX
Specifications
- Glove SizeM or Size 8
- SizeM
- MaterialPolyester
- Material TypeGeneral Purpose Gloves
- Lining MaterialPolyester
- Protection TypeCritical Environment
- ApplicationMedical,Organ Tissue Processing,Pharmaceutical
- ColorWhite
- Length
- Manufacturer Catalog NumberM321M
- Harmonization Code6116938800
- DescriptionSCEPTER STERILE ANTIMICROBIAL GLOVE, M
- Product LineCritical Environment
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
- UPC_NO43551056539
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data