Motion
M321L
M321L
MI ITEM #04697891
MFR #M321L
List Price$627.21/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M321L
MI ITEM #04697891
MFR #M321L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$627.21/bx for your price

Overview

Mfr description
M321L SCEPTER POLYESTER WIRE STERILE
  • POLYESTER WIRE 20PC/BOX

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Polyester
  • Material Type
    General Purpose Gloves
  • Lining Material
    Polyester
  • Protection Type
    Critical Environment
  • Application
    Medical,Organ Tissue Processing,Pharmaceutical
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    M321L
  • Harmonization Code
    6116938800
  • Description
    SCEPTER STERILE ANTIMICROBIAL GLOVE, L
  • Product Line
    Critical Environment
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • UPC_NO
    43551056539
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text