Motion
333477
Sleeve - Spectra® Fiber Material, 20 in Long, Gray Color
MI ITEM #04697910
MFR #333477
List Price$31.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - Spectra® Fiber Material, 20 in Long, Gray Color
MI ITEM #04697910
MFR #333477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.97/each for your price

Overview

Mfr description
333477 WHZRD ARMGRD II GRAY MED DTY
  • MEDIUM DUTY SLEEVE

Specifications

  • Material
    High Performance Fibers
  • Protection Type
    Cut Resistant Sleeves
  • Application
    Steel Processing,Metal Handling,Food Processing
  • Color
    Gray
  • Length
  • Manufacturer Catalog Number
    333477
  • Harmonization Code
    6117809540
  • Description
    WHIZARD ARMGUARD II GRAY, 10 INCH
  • Product Line
    Cut Resistant Sleeves
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Additional Details
    Prewashed and Preshrunk for a Close Fit
  • UPC_NO
    43551014782
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text