Overview
Mfr description
333480 WHZRD ARMGRD II GRAY MED DTY
- MEDIUM DUTY SLEEVE
Specifications
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant Sleeves
- ApplicationSteel Processing,Metal Handling,Food Processing
- ColorGray
- Length
- Manufacturer Catalog Number333480
- Harmonization Code6117809540
- DescriptionWHIZARD ARMGUARD II GRAY,20 INCH
- Product LineCut Resistant Sleeves
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO43551014782
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data