Motion
Y0623XL
Leather Drivers Glove with Wing Thumb - XL or Size 10, Cowhide Grain Leather, White
MI ITEM #04697913
MFR #Y0623XL
Your Price$9.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Wing Thumb - XL or Size 10, Cowhide Grain Leather, White
MI ITEM #04697913
MFR #Y0623XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.60/pr(List $11.04)

Overview

Mfr description
Y0623XL DRVR GRN CWHIDE WING THMB
  • WING THUMB UNLINED

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Leather Drivers
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • ECCN
    EAR99
  • Length
    10.5 in
  • Description Keyword
    Unlined
  • Description
    DRIVER GRAIN COWHIDE GLOVE, XL
  • Material
    Cowhide Leather
  • Weight
    0.258 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text