Overview
Mfr description
Y3118M SPLIT LTHR PLM GAUNT W WHZRD CT
- W/ WHIZARD CUT LINER
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
- ColorWhite
- Protection TypeLeather Palm
- ECCNEAR99
- Length13.6 in
- MaterialLeather
- DescriptionSPLIT LEATHER PALM GAUNTLET GLOVE M
- Weight0.542 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data