Overview
Mfr description
Y3118L SPLT LTHR PLM GAUNT W WHZRD CT
- W/ WHIZARD CUT LINER
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
- ColorWhite
- Protection TypeLeather Palm
- ECCNEAR99
- Length12.9 in
- MaterialLeather
- DescriptionSPLIT LEATHER PALM GAUNTLET GLOVE L
- Weight0.592 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data