Motion
Y3201L
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, Grey
MI ITEM #04697919
MFR #Y3201L
List Price$6.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, Grey
MI ITEM #04697919
MFR #Y3201L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.95/pr for your price

Overview

Mfr description
Y3201L STD SHLDR SPLIT SFTY CUFF
  • SAFETY CUFF, WING THUMB

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Grey
  • Back Material
    Leather
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Leather Palm
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • ECCN
    EAR99
  • Length
    10.9 in
  • Description Keyword
    Unlined
  • Description
    STANDARD SHOULDER SPLIT GLOVE, L
  • Weight
    0.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text