Motion
G-PAD
General Purpose Work Glove - Terry Material
MI ITEM #04697920
MFR #G-PAD
Your Price$5.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Terry Material
MI ITEM #04697920
MFR #G-PAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.27/pr(List $6.06)

Overview

Mfr description
G-PAD TERRY CLOTH DBL BAKER PAD W/
  • WITH ELASTIC STRAP

Specifications

  • Material
    Terry
  • Material Type
    General Purpose Gloves
  • Protection Type
    Heat Resistant
  • Application
    Food Processing,Baking,Cafeteria
  • Color
    Black
  • Length
  • Manufacturer Catalog Number
    G-PAD
  • Harmonization Code
    6304910120
  • Description
    TERRY CLOTH DOUBLE BAKER PAD
  • Product Line
    Heat Resistant
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
  • UPC_NO
    43551055471
  • Type
    Glove
  • Country of Origin
    CN
  • Product Types
    Hand Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text