Motion
Y6701L
Y6701L
MI ITEM #04697929
MFR #Y6701L
List Price$1.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y6701L
MI ITEM #04697929
MFR #Y6701L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.11/pr for your price

Overview

Mfr description
Y6701L INSPECTION GLOVE 100% COTTON
  • MEN'S, LIGHT WGT

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Cotton
  • Material Type
    General Purpose Gloves
  • Lining Material
    Cotton
  • Protection Type
    Critical Environment
  • Application
    Critical Environment,Clean Room,Electronics,Laboratory,Inspection
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    Y6701L
  • Harmonization Code
    6116926430
  • Description
    INSPECTION GLOVE 100% COTTON,
  • Product Line
    Critical Environment
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • UPC_NO
    43551009566
  • Country of Origin
    PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought