Motion
M321XL
M321XL
Mi Item #04697937
MFR #M321XL
Price$627.21/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M321XL
Mi Item #04697937
MFR #M321XL

Mfr description
M321XL SCEPTER POLYESTER WIRE STERILE
  • POLYESTER WIRE 20PC/BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.21/bx

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12.2 in
  • Size
    XL

Details

  • Application
    Medical,Organ Tissue Processing,Pharmaceutical
  • Color
    White
  • Country of Origin
    US
  • Description
    SCEPTER STERILE ANTIMICROBIAL GLOVE, XL
  • Harmonization Code
    6116938800
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • Lining Material
    Polyester
  • Manufacturer Catalog Number
    M321XL
  • Material
    Polyester
  • Material Type
    General Purpose Gloves
  • Product Line
    Critical Environment
  • Protection Type
    Critical Environment
  • UPC_NO
    43551056539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)