Motion
Y3015L
Leather Palm Glove with Canvas Back - L or Size 9, Cowhide Grain Leather, White
MI ITEM #04697938
MFR #Y3015L
Your Price$12.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - L or Size 9, Cowhide Grain Leather, White
MI ITEM #04697938
MFR #Y3015L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.96/pr(List $14.65)

Overview

Mfr description
Y3015L LTHR PALM SIDE SPLT WING THMB
  • WING THUMB GAUNTLET

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    12.8 in
  • Material
    Leather
  • Description
    LEATHER PALM GLOVE, SIDE SPLIT, L
  • Weight
    0.542 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text