Overview
Mfr description
Y2021S WLDR GRN COW/KEV. GNLT CF
- COW/KEVLAR, GAUNTLET CUFF WING T
Specifications
- SizeS
- MaterialKevlar
- Protection TypeWelders
- ApplicationConstruction,Steel & Metal,Rail
- ColorBrown
- Length
- Manufacturer Catalog NumberY2021S
- Harmonization Code4203290800
- DescriptionWELDER GRAIN GLOVE, S
- Product LineWelders
- Laundering CapabilityDry clean only
- UPC_NO43551020318
- Country of OriginIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data