Motion
Y2021L
Y2021L
Mi Item #04697941
MFR #Y2021L
Price$20.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y2021L
Mi Item #04697941
MFR #Y2021L

Mfr description
Y2021L WLDR GRN COW/KEV. GNLT CF
  • COW/KEVLAR, GAUNTLET CUFF WING T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.50/pr

Specifications

Dimensions

  • Length  
    11.9 in
  • Size
    L

Details

  • Application
    Construction,Steel & Metal,Rail
  • Color
    Brown
  • Country of Origin
    IN
  • Description
    WELDER GRAIN GLOVE, L
  • Harmonization Code
    4203290800
  • Laundering Capability
    Dry clean only
  • Manufacturer Catalog Number
    Y2021L
  • Material
    Kevlar
  • Product Line
    Welders
  • Protection Type
    Welders
  • UPC_NO
    43551017233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)