Motion
422-5
Jomac® Heat Protection Gloves - Size Large, Cotton, Gauntlet Cuff Type, Pair, Natural
Mi Item #04697942
MFR #422-5
Price$13.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jomac® Heat Protection Gloves - Size Large, Cotton, Gauntlet Cuff Type, Pair, Natural
Mi Item #04697942
MFR #422-5

Mfr description
422-5 KELKLAVE AUTOCLAVE TERRY 5 GAUNTLT
  • Protects up to 250°F
  • White loop-out terry cloth, 5″ Gauntlet Cuff, Clute cut
  • Sold by the dozen pair
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.61/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    14 in
  • Size
    L
  • Weight
    0.4 lb

Details

  • Application
    Autoclave,Metal Handing
  • Color
    White
  • Country of Origin
    CN
  • Cuff Type
    Gauntlet
  • Description
    KELKLAVE AUTOCLAVE TERRY, 5
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Cotton Terry Cloth
  • Manufacturer Catalog Number
    422-5
  • Material
    Terry
  • Material Type
    Fabric Work Gloves
  • Maximum Temperature
    250 °F
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Wing
  • Type
    Heat Protection Glove
  • UPC_NO
    43551027324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)