Motion
Y5010XL
Y5010XL
MI ITEM #04697950
MFR #Y5010XL
List Price$1.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y5010XL
MI ITEM #04697950
MFR #Y5010XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.52/pr for your price

Overview

Mfr description
Y5010XL 100% POLY STRING KNT WHITE
  • WHITE, MEN'S, MED WGT

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material
    String Knit
  • Material Type
    General Purpose Gloves
  • Protection Type
    General Purpose
  • Application
    Food Processing,Warehousing,Construction
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    Y5010XL
  • Harmonization Code
    6116938800
  • Description
    100% POLY, STRING KNIT GLOVE, XL
  • Product Line
    General Purpose
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed
  • UPC_NO
    43551056805
  • Country of Origin
    IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text