Motion
M115M
M115M
MI ITEM #04697954
MFR #M115M
Price$55.99/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M115M
MI ITEM #04697954
MFR #M115M

Mfr description
M115M NYLN LINER FULL FNGR REG NONSTRL
  • FULL FINGER, 25PC/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.99/bx

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    10 in
  • Size
    M

Details

  • Application
    Medical
  • Color
    White
  • Country of Origin
    US
  • Description
    NYLON LINER GLOVE, REG CF M
  • Harmonization Code
    6116938800
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    M115M
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Product Line
    Critical Environment
  • Protection Type
    Critical Environment
  • UPC_NO
    43551056515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)