Motion
M115L
M115L
MI ITEM #04697955
MFR #M115L
List Price$64.39/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M115L
MI ITEM #04697955
MFR #M115L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.39/bx for your price

Overview

Mfr description
M115L NYLN LINER FULL FNGR REG NONSTRL
  • FULL FINGER, 25PC/BX

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Lining Material
    Nylon
  • Protection Type
    Critical Environment
  • Application
    Medical
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    M115L
  • Harmonization Code
    6116938800
  • Description
    NYLON LINER GLOVE, REG CF L
  • Product Line
    Critical Environment
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • UPC_NO
    43551056515
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought