Overview
Mfr description
M113S NYLN LINER FULL FNGR EXT NONSTRL
- FULL FINGER, 25PC/BX
Specifications
- Glove SizeS or Size 7
- SizeS
- MaterialNylon
- Material TypeKnit Gloves - Non Coating
- Lining MaterialNylon
- Protection TypeCritical Environment
- ApplicationMedical
- ColorWhite
- Length
- Manufacturer Catalog NumberM113S
- Harmonization Code6116938800
- DescriptionNYLON LINER GLOVE, EXT CF, S
- Product LineCritical Environment
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes,Water temperature should not exceed 140ºF
- UPC_NO43551056515
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data