Motion
Y0135L
Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Color White
Mi Item #04697969
MFR #Y0135L
Price$8.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Color White
Mi Item #04697969
MFR #Y0135L

Mfr description
Y0135L DRVR GRN CWHIDE STRT THMB
  • STRAIGHT THUMB FOAM LINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.24/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    12.2 in
  • Weight
    0.275 lb

Details

  • Color
    White
  • Description
    DRIVER GRAIN COWHIDE GLOVE, ECONOMY L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    Leather Drivers
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)