Motion
Y3118XL
Leather Palm Glove - XL or Size 10, Leather, White
MI ITEM #04697970
MFR #Y3118XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Leather, White
MI ITEM #04697970
MFR #Y3118XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y3118XL SPLIT LTHR PLM GAUNT W/ WHZRD
  • W/ WHIZARD CUT LINER

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    7.8 in
  • Material
    Leather
  • Description
    SPLIT LEATHER PALM GAUNTLET GLOVE XL
  • Weight
    0.725 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text