Motion
Y1903L
Welding/Heat Protection Gloves - Size Large
MI ITEM #04697972
MFR #Y1903L
List Price$25.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Large
MI ITEM #04697972
MFR #Y1903L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.20/pr for your price

Overview

Mfr description
Y1903L WLDR SELECT SIDE SPLIT COW
  • STRAIGHT THUMB

Specifications

  • Glove Size
    Large
  • Size
    L
  • Material
    Cowhide
  • Protection Type
    Welders
  • Application
    Construction,Steel & Metal
  • Color
    Brown
  • Length
  • Manufacturer Catalog Number
    Y1903L
  • Harmonization Code
    4203291800
  • Description
    WELDER SELECT SIDE SPLIT COW GLOVE, L
  • Product Line
    Welders
  • Laundering Capability
    Dry clean only
  • UPC_NO
    43551008118
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text