Motion
Y946
Y946
MI ITEM #04697973
MFR #Y946
Your Price$10.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y946
MI ITEM #04697973
MFR #Y946

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.59/pr(List $12.85)

Overview

Mfr description
Y946 WHT TRY CTN CT & SEWN TERRY GAUNT
  • TERRY GAUNTLET CUFF

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Lining Material
    Cotton Terry Cloth
  • Protection Type
    Heat Resistant
  • Application
    Steel Processing,Hot parts
  • Color
    White
  • Coating Material
    No Coating
  • Length
  • Manufacturer Catalog Number
    Y946
  • Harmonization Code
    6116926410
  • Description
    WHITE TERRY COTTON GLOVE, CUT & SEWN
  • Product Line
    Heat Resistant
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
  • UPC_NO
    43551030058
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text