Motion
Y9256XS
Y9256XS
MI ITEM #04697974
MFR #Y9256XS
List Price$10.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y9256XS
MI ITEM #04697974
MFR #Y9256XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.45/pr for your price

Overview

Mfr description
Y9256XS KEV. KNT BLK FM NTRLE COATED
  • FOAM NITRILE COATED PALM

Specifications

  • Glove Size
    XS or Size 6
  • Size
    XS
  • Material
    Kevlar
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Palm Coated
  • Application
    Auto Assembly,Engine Assembly,Construction,Metal Fabrication
  • Color
    Black
  • Coating Material
    Foam Nitrile
  • Length
  • Manufacturer Catalog Number
    Y9256XS
  • Harmonization Code
    6116106500
  • Description
    A2 KEVLAR KNIT BLK GLOVE, XS
  • Product Line
    Palm Coated
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • UPC_NO
    43551047841
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text