Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y3118XXL

Leather Palm Glove - XXL or Size 11, Leather, White
MI ITEM #04697983
MFR #Y3118XXL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
Y3118XXL SPLIT LTHR PLM GAUNT
  • W/ WHIZARD CUT LINER

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    14.9 in
  • Material
    Leather
  • Description
    SPLIT LEATHER PALM GAUNTLET GLOVE XL
  • Weight
    0.754 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought