Motion
Y3015XL
Leather Palm Glove with Canvas Back - XL or Size 10, Cowhide Grain Leather, White, Grey
MI ITEM #04697984
MFR #Y3015XL
List Price$15.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - XL or Size 10, Cowhide Grain Leather, White, Grey
MI ITEM #04697984
MFR #Y3015XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.61/pr for your price

Overview

Mfr description
Y3015XL LTHR PALM SIDE SPLIT WING THMB
  • WING THUMB GAUNTLET

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Grey, White
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    13.7 in
  • Material
    Leather
  • Description
    LEATHER PALM GLOVE, SIDE SPLIT, XL
  • Weight
    0.571 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text