Overview
Mfr description
Y2021XL WLDR GRN COW/KEV. GNLT CF WING
- COW/KEVLAR, GAUNTLET CUFF WING T
Specifications
- SizeXL
- MaterialKevlar
- Protection TypeWelders
- ApplicationConstruction,Steel & Metal,Rail
- ColorBrown
- Length
- Manufacturer Catalog NumberY2021XL
- Harmonization Code4203290800
- DescriptionWELDER GRAIN GLOVE, XL
- Product LineWelders
- Laundering CapabilityDry clean only
- UPC_NO43551034858
- Country of OriginIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data