Motion
Y7112L
Y7112L
MI ITEM #04697991
MFR #Y7112L
List Price$8.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y7112L
MI ITEM #04697991
MFR #Y7112L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.38/pr for your price

Overview

Mfr description
Y7112L SFTY ORANGE POLY/CTN PVC DTS ON
  • PVC DOTS ON PALM

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Purpose
  • Application
    Warehousing,Construction,Oil & Gas
  • Color
    Black, Orange
  • Coating Material
    PVC
  • Length
  • Manufacturer Catalog Number
    Y7112L
  • Harmonization Code
    6116105520
  • Description
    SAFETY ORANGE POLY/COTTON GLOVE, L
  • Product Line
    General Purpose
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed.
  • UPC_NO
    43551017295
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text