Motion
Y0323M
Leather Drivers Glove with Keystone Thumb - M or Size 8, Pigskin Grain Leather, Beige
MI ITEM #04698001
MFR #Y0323M
List Price$14.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - M or Size 8, Pigskin Grain Leather, Beige
MI ITEM #04698001
MFR #Y0323M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.12/pr for your price

Overview

Mfr description
Y0323M DRVR GRN PGSKN KYSTNE THMB BOUND
  • KEYSTONE THUMB, BOUND

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    11.4 in
  • Material
    Pigskin Leather
  • Description
    DRIVER GRAIN PIGSKIN, M
  • Weight
    0.208 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text