Overview
Mfr description
M117M NYLN LNR HALF FINGER MENS NONSTRL
- NYLON LINER, 25PC/BX L
Specifications
- Glove SizeL or Size 9
- SizeL
- MaterialNylon
- Material TypeKnit Gloves - Non Coating
- Lining MaterialNylon
- Protection TypeCritical Environment
- ApplicationMedical
- ColorWhite
- Length
- Manufacturer Catalog NumberM117M
- Harmonization Code6116938800
- DescriptionHALF FINGER GLOVE, MEN'S, L
- Product LineCritical Environment
- Laundering CapabilityMachine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
- UPC_NO43551056515
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data