Motion
Y0107XL
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Top Grain Goatskin Leather, White
Mi Item #04698023
MFR #Y0107XL
Price$17.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Top Grain Goatskin Leather, White
Mi Item #04698023
MFR #Y0107XL

Mfr description
Y0107XL DRVR GRN GTSKN KYSTNE THMB
  • KEYSTONE THUMB UNLINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.12/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10.8 in
  • Weight
    0.1 lb

Details

  • Color
    White
  • Description
    DRIVER GRAIN GOATSKIN GLOVE, XL
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Material
    Goatskin
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Leather Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)