Motion
Y0032M
Leather Drivers Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, White, Tan
MI ITEM #04698025
MFR #Y0032M
Your Price$17.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, White, Tan
MI ITEM #04698025
MFR #Y0032M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.07/pr(List $19.62)

Overview

Mfr description
Y0032M DRVR GRN CWHIDE STRT THMB
  • STRAIGHT THUMB FOAM LINER

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Tan, White
  • Protection Type
    Cold Weather Gloves
  • ECCN
    EAR99
  • Length
    9.5 in
  • Material
    Cowhide
  • Description
    DRIVER GRAIN COWHIDE GLOVE, M
  • Weight
    0.238 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text