Motion
Y0062L
Leather Drivers Glove - L or Size 9, Cowhide Grain Leather, White
Mi Item #04698029
MFR #Y0062L
Price$15.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove - L or Size 9, Cowhide Grain Leather, White
Mi Item #04698029
MFR #Y0062L

Mfr description
Y0062L CWHIDE LTHR DRVR INSULATED
  • JERSEY LINER, INSULATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.30/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10.7 in
  • Weight
    0.275 lb

Details

  • Color
    White
  • Description
    COWHIDE GLOVE LEATHER DRIVER, L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves
  • Protection Type
    Cold Weather Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)