Motion
962S
Leather Palm Glove - S or Size 7, Deerskin Grain Leather, Yellow
MI ITEM #04698032
MFR #962S
List Price$47.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Deerskin Grain Leather, Yellow
MI ITEM #04698032
MFR #962S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.35/pr for your price

Overview

Mfr description
962S DEERSKIN GOLD GRN UNLINED KYSTNE
  • KEYSTONE THUMB

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Yellow
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Leather Drivers
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • ECCN
    EAR99
  • Length
    4.8 in
  • Description Keyword
    Unlined
  • Description
    DEERSKIN GOLD GRAIN UNLINED GLOVE, S
  • Material
    Deerskin Leather
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text