Motion
962M
Leather Palm Glove - M or Size 8, Deerskin Grain Leather, Yellow
Mi Item #04698033
MFR #962M
Price$47.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Deerskin Grain Leather, Yellow
Mi Item #04698033
MFR #962M

Mfr description
962M DEERSKIN GOLD GRN UNLINED KYSTNE
  • KEYSTONE THUMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.35/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    5.4 in
  • Weight
    0.233 lb

Details

  • Coating Coverage
    Uncoated
  • Color
    Yellow
  • Description
    DEERSKIN GOLD GRAIN UNLINED GLOVE, M
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Material
    Deerskin Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Leather Drivers
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)