Motion
962L
Leather Palm Glove - L or Size 9, Deerskin Grain Leather, Yellow
MI ITEM #04698034
MFR #962L
Price$47.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Deerskin Grain Leather, Yellow
MI ITEM #04698034
MFR #962L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.35/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    5.1 in
  • Weight
    0.267 lb

Details

  • Color
    Yellow
  • Description
    DEERSKIN GOLD GRAIN UNLINED GLOVE, L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Material
    Deerskin
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Leather Drivers

Overview

Mfr description
962L DEERSKIN GOLD GRN UNLINED KYSTNE
  • KEYSTONE THUMB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought