Motion
Y0323XL
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Pigskin Grain Leather, White, Tan
MI ITEM #04698036
MFR #Y0323XL
List Price$15.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Pigskin Grain Leather, White, Tan
MI ITEM #04698036
MFR #Y0323XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.03/pr for your price

Overview

Mfr description
Y0323XL DRVR GRN PGSKN KYSTNE THMB BOUND
  • KEYSTONE THUMB, BOUND

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Tan, White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    11.3 in
  • Material
    Pigskin Leather
  • Description
    DRIVER GRAIN PIGSKIN, XL
  • Weight
    0.217 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text