Motion
M117W
M117W
MI ITEM #04698044
MFR #M117W
List Price$74.49/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M117W
MI ITEM #04698044
MFR #M117W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.49/bx for your price

Overview

Mfr description
M117W NYLN LINER HALF FINGER WOMENS
  • NYLON LINER, 25PC/BX S

Specifications

  • Glove Size
    Ladies - S
  • Size
    S
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Lining Material
    Nylon
  • Protection Type
    Critical Environment
  • Application
    Medical
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    M117W
  • Harmonization Code
    6116938800
  • Description
    HALF FINGER GLOVE, WOMEN'S, S
  • Product Line
    Critical Environment
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • UPC_NO
    43551056515
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text