Motion
Y0032XL
Leather Drivers Glove with Straight Thumb - XL or Size 10, Cowhide Grain Leather, White, Tan
Mi Item #04698047
MFR #Y0032XL
Price$18.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - XL or Size 10, Cowhide Grain Leather, White, Tan
Mi Item #04698047
MFR #Y0032XL

Mfr description
Y0032XL DRVR GRN CWHIDE STRT THMB
  • STRAIGHT THUMB FOAM LINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.19/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    11.3 in
  • Weight
    0.3 lb

Details

  • Color
    Tan, White
  • Description
    DRIVER GRAIN COWHIDE GLOVE, XL
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    Cold Weather Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)