Motion
Y0062XL
Leather Drivers Glove - XL or Size 10, Cowhide Grain Leather, White
MI ITEM #04698048
MFR #Y0062XL
List Price$16.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove - XL or Size 10, Cowhide Grain Leather, White
MI ITEM #04698048
MFR #Y0062XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.29/pr for your price

Overview

Mfr description
Y0062XL CWHIDE LTHR DRVR INSULATED JRSY
  • JERSEY LINER, INSULATED

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Cold Weather Gloves
  • ECCN
    EAR99
  • Length
    10.8 in
  • Material
    Cowhide
  • Description
    COWHIDE GLOVE LEATHER DRIVER, XL
  • Weight
    0.342 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text