Motion
644HR
644HR
MI ITEM #04698049
MFR #644HR
List Price$17.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
644HR
MI ITEM #04698049
MFR #644HR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.50/pr for your price

Overview

Mfr description
644HR TERRY X HEAT RESTNT SFTY CUFF
  • BROWN/WHITE UNLINED

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material
    Terry
  • Material Type
    General Purpose Gloves
  • Protection Type
    Heat Resistant
  • Application
    Steel Processing,Casting,Stamping
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    644HR
  • Harmonization Code
    6116926410
  • Description
    TERRY X HEAT RESTNT, SAFETY CUFF
  • Product Line
    Heat Resistant
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
  • UPC_NO
    43551027942
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text