Motion
7790XL
Mechanics Glove - XL or Size 10, Pigskin Grain Leather, Black, Tan
MI ITEM #04698051
MFR #7790XL
List Price$36.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - XL or Size 10, Pigskin Grain Leather, Black, Tan
MI ITEM #04698051
MFR #7790XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.16/pr for your price

Overview

Mfr description
7790XL MECHPRO GRIP GTSKN LP WASHABLE
  • PIGSKIN LEATHER PALM, SPANDEX BACK

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, Tan
  • Protection Type
    Mechpro
  • ECCN
    EAR99
  • Length
    10.6 in
  • Material
    Pigskin
  • Description
    MECHPRO GRIP GLOVE WASHABLE, XL
  • Weight
    0.333 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought