Motion
Y2008M
Leather Palm Glove - M or Size 8, Cowhide Grain Leather, No Grade Listed, Color White
MI ITEM #04698054
MFR #Y2008M
Your Price$9.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Cowhide Grain Leather, No Grade Listed, Color White
MI ITEM #04698054
MFR #Y2008M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.88/pr(List $11.36)

Overview

Mfr description
Y2008M GRN CWHIDE LTHR PALM SFTY CUFF
  • SAFETY CUFF, WING

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Palm
  • Thumb Style
    Wing
  • ECCN
    EAR99
  • Length
    10 in
  • Material
    Cowhide
  • Description
    GRAIN COWHIDE GLOVE LEATHER PALM, M
  • Weight
    0.321 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought